Unisex safety shoes Jalas
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S1 |
Slip resistance | Yes |
Usually arrives within 14 working days