Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 3XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 3XL
High Visibility jacket Mascot
References
mascot:
20502-246-17-3XL
rubix:
379A6932
ean:
5711074922291
Technical specifications
Colour
Yellow
Size
3XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 3XL
Technical specifications
Attributes
Colour
Yellow
Size
3XL
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY M
HELLYHAN 74272_369-L ICU SOFTS JACKET EN471 YELLOW/EBONY L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 5XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY XL
PORTWEST S463YER4XL HI-VIS BOMBER JACKET YELLOW SIZE 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW S
PORTWEST S161YERS HI-VIS LITE BOMBER JACKET YELLOW SIZE S
PROGARM 9422 JACKET HV ORANGE 3XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE L
REGATTA TRA760 9SD HV X-PRO 3LYR CL10 SOFTSHELL BLACK/ORANGE M
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY S
MASCOT 09335 LORETO WINTER JACKET HV YEL/NAVY 4XL
PORTWEST RT30 HI-VIZ CL3 JACKET (ENISO 20471) ORANGE SIZE M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 5XL