Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY M
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY M
High Visibility jacket Mascot
References
mascot:
19045-449-17010-M
rubix:
385A2079
ean:
5711074830855
Technical specifications
Colour
yellow
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY M
Technical specifications
Attributes
Colour
yellow
Size
m
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH L
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY M
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 5XL
REGATTA TRA760 804 HV X-PRO 3LYR CL8 SOFTSHELL BLACK/YELLOW 4XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL12 SOFTSHELL BLACK/ORANGE XL
MASCOT 07109 CAMETA JACKET HV ORG/ANTH M
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 2XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW M
GISS 884406 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE M
ORBITINT GORE-TEX GB2FWBJR COLORADO 2 LAYER BOMBER JACKET ORANGE M
MASCOT 00554 SLDEN WINTER GILET HV ORG 4XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'NAVY L
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL