Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL M
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL M
High Visibility jacket Mascot
References
mascot:
20502-246-17-M
rubix:
379A6935
ean:
5711074922321
Technical specifications
Colour
yellow
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL M
Technical specifications
Attributes
Colour
yellow
Size
m
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M
Portwest C465ONRXL 3in1 Bomber Jacket OrNa SIZE XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 5XL
HELLYHAN 71172_369-XL ICU SHELL JACKET YELLOW/EBONY XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW 3XL
HELLYHAN 71372_369-L ICU WINTER JACKET YELLOW/EBONY L
PORTWEST S468YERL RB305 HI-VIS 4-IN-1 JACKET SIZE L
PORTWEST TX70YNRS LYON HI-VIS JACKET YELLOW/NAVY SIZE S
MASCOT 15903 MILDURA FLEECE JACKET HV YEL 4XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET YELLOW XS
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 2XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH XL
PROGARM 9422 JACKET HV ORANGE 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DNAVY 4XL