GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M


Hv softshell jacket g-vision 3

References
giss:867629
rubix:216A6593
ean:3660338215858
867622
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204713
See all Specifications

Product details : GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M


Softshell jacket. Set-in sleeves.\n.
Interior: grey polar 100% polyester.\n.
Central zip fastening simple slide cursor reversible under flap.\n.
Black officer belt loop bias collar.\n.
Black lower sleeves corded piping, with self-gripping tightening flap.\n.
Neck and wrist Hook & Loop straps for fastening to the parka/rain jacket G Vision 2.\n.
Bottom of the jacket lined with black bias. Fabric:\n.
Softshell fabric stretch, polar interior. Weight: +/- 310 g/m².\n.
Retro-reflective fabric:\n.
ISO 20471 certified retro-reflective microbeads fabric 25 washing cycles at 40°C (according to ISO 6330 4N). EN ISO 20471

Strengths

Adaptable to parkas and rain jacket G-VISION 2
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204713
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Materialpolyester
Show UNSPSC/ECL@SS
£ 60.80 excl. VAT
/ Each
£ 72.96 incl. VAT
  • In stock: Next day delivery