MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5S


High Visibility trousers Mascot

References
mascot:20859-236-14-76C50
rubix:384A9513
ean:5711074773541
brand logo
brand logo
Technical specifications
ColourOrange
Size76C50
Class EN204712
See all Specifications

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5S


Technical specifications


Attributes
ColourOrange
Size76C50
Class EN204712
Main materialPolyester
Grammage215 g/m²
GenderUnisex
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days