MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 34.5R
Bib & brace Gosford yellow/dark anthracite
See technical informationReferences
Mascot:15969-948-1718-82C50
Rubix:378A5254
EAN:5711074305872

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 34.5R
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | yellow |
| Size | 82/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 285 g/m² |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
Size
82/50
