MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 44.5S


High Visibility trousers Mascot

References
mascot:20859-236-14-76C60
rubix:384A9518
ean:5711074773596
brand logo
brand logo
Technical specifications
Colourorange
Size76c60
Class EN204712
See all Specifications

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 44.5S


Technical specifications


Attributes
Colourorange
Size76c60
Class EN204712
Main materialpolyester
Grammage215 g/m²
Genderunisex
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days