MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 29.5T


Trousers Olinda orange/green

References
mascot:07179-860-1403-90C45
rubix:384A6332
ean:5707209584540
Pants Olinda 07179-860-1403 / 90C45
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size90-45
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 29.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight860 g
ColourOrange
Size90-45
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days