Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 46.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 46.5R
High Visibility trousers Mascot
References
mascot:
20859-236-14-82C62
rubix:
384A9531
ean:
5711074773725
Technical specifications
Colour
Orange
Size
82C62
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 46.5R
Technical specifications
Attributes
Colour
Orange
Size
82C62
Class EN20471
2
Main material
Polyester
Grammage
215
g/m²
Gender
Unisex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480R HV X-PRO HOLSTER CL15 TROUSERS BLACK/ORANGE 46"" R"
"REGATTA TRJ480S HV X-PRO HOLSTER CL37 TROUSERS BLACK/ORANGE 30"" S"
"REGATTA TRJ480S HV X-PRO HOLSTER CL27 TROUSERS BLACK/YELLOW 30"" S"
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 30.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 31.5T
PROGARM 4616 TROUSERS HV ORANGE 46R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 50R
HELLYHAN 77500_369-C58 ICU BRZ CONS PANT CL1 YELLOW/EBONY W42
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 44.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 30R
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW 2XL
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK 32 R
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 46.5T
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5T
PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON YLWTROUSER S40