Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5T
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5T
High Visibility trousers Mascot
References
mascot:
19679-236-1814-90C54
rubix:
384A2187
ean:
5711074877171
Technical specifications
Colour
anthracite
Size
90c54
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 38.5T
Technical specifications
Attributes
Colour
anthracite
Size
90c54
Class EN20471
1
Main material
polyester
Grammage
210
g/m²
Gender
ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.15
excl. VAT
/
Each
£
127.38
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 36.5R
"REGATTA TRJ480S HV X-PRO HOLSTER CL27 TROUSERS BLACK/YELLOW 30"" S"
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 46.5R
HELLYHAN 77471_369-D108 ICU CONS PANT CL1 YELLOW/EBONY W41
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 31.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 42T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 33.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 36.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 32S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 34S
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE L
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY 5XL
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW S
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 44.5R
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW XL