Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 52.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 52.5R
High Visibility trousers Mascot
References
mascot:
20859-236-14-82C68
rubix:
384A9534
ean:
5711074773756
Technical specifications
Colour
orange
Size
82c68
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 52.5R
Technical specifications
Attributes
Colour
orange
Size
82c68
Class EN20471
2
Main material
polyester
Grammage
215
g/m²
Gender
unisex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.43
excl. VAT
/
Each
£
107.32
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW XS S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 40.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 33.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 35.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 38.5S
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW L
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 42.5R
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 46.5T
ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 32L
MASCOT 15679 LEEDS TROUSERS W/K PCTS D'ANTH/HV RED 32.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 31.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 46T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 46.5R
HELLYHAN 71455_369-XL UC-ME WINTER PANT CL1 HI VIS YELLOW/EBONY XL
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 40.5R