ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 32L
Hercules hi-vis orange trousers size 36t
See technical informationReferences
Hercules Workwear:PCRTCTR W32 T
Rubix:2021287
EAN:5054011126797

Product details : ORBITINT HERCULES PCRTCTL ZEUS COMBAT STYLE TROUSER ORANGE 32L
Hi-vis combat trousers with mobile phone pocket. 80% Polyester 20% Cotton. GO/RT 3279, EN 471 Class 1.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 32 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 80% polyester 20% cotton |
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
- Usually arrives within 14 working days
