MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 44.5R


High Visibility trousers Mascot

References
mascot:20859-236-17-82C60
rubix:384A9565
ean:5711074855827
brand logo
brand logo
Technical specifications
ColourYellow
Size82C60
Class EN204712
See all Specifications

Product details : MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 44.5R


Technical specifications


Attributes
ColourYellow
Size82C60
Class EN204712
Main materialPolyester
Grammage215 g/m²
GenderUnisex
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days