LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 28S
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW
See technical informationReferences
Leo Workwear:CT01-Y-LEO-28S
Rubix:2576419
EAN:5056082302957



Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 28S
Leo ct01 bideford ecoviz poly/cotton cargo trouser yellow 28s
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 28 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
- Usually arrives within 14 working days
Colour
Size
28
