References
Mascot:18478-230-010-76C44
Rubix:379A8954
EAN:5711074740918

Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 16S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
76/44
