Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 12R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 12R
Workwear trousers Mascot
References
mascot:
18778-230-010-82C40
rubix:
380A0011
ean:
5711074730582
Technical specifications
Colour
navy
Size
82c40
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 12R
Technical specifications
Attributes
Colour
navy
Size
82c40
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.87
excl. VAT
/
Each
£
76.64
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 44"" S"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 36.5S
"PORTWEST T711BKR33 WX3 SERVICE TROUSERS BLACK 33"""
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 50.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 44R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 42.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 38.5S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 38T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 30T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 27R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 32R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 38.5T