Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 14R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 14R
Workwear trousers Mascot
References
mascot:
18778-230-010-82C42
rubix:
380A0012
ean:
5711074730599
Technical specifications
Colour
navy
Size
82c42
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 14R
Technical specifications
Attributes
Colour
navy
Size
82c42
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.87
excl. VAT
/
Each
£
76.64
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 42"" S"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 44.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 33.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 40.5R
"PORTWEST T711BKR32 WX3 SERVICE TROUSERS BLACK 32"""
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 10R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 30.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 42T
HELLYHAN 77550_990-D96 CHELSEA EVO BRZ CONS PANT BLACK W37
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 38.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 28.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 38S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 30S