Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 18R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 18R
Workwear trousers Mascot
References
mascot:
18778-230-010-82C46
rubix:
380A0014
ean:
5711074730612
Technical specifications
Colour
navy
Size
82c46
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 18R
Technical specifications
Attributes
Colour
navy
Size
82c46
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.87
excl. VAT
/
Each
£
76.64
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 33"" S"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 36.5R
PORTWEST T711BKR28 WX3 SERVICE TROUSERS BLACK 28
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 52.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 44S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 34.5T
HELLYHAN 77550_990-D88 CHELSEA EVO BRZ CONS PANT BLACK W34
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 34.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 36.5S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 36T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 28T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 36.5S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 30R