References
Mascot:22149-605-0689-24C50
Rubix:379A4801
EAN:5715411033213

Product details : MASCOT 22149 CUSTOMIZED SHORTS WHITE/STONE GREY 34.5
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 24/50 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
24/50
