MASCOT 14549 HARTFORD SHORTS LONG DANTH 35.5
¾ Length Trousers Hartford dark anthracite
See technical informationReferences
Mascot:14549-630-18-C51
Rubix:379A5734
EAN:5711074222476

Product details : MASCOT 14549 HARTFORD SHORTS LONG DANTH 35.5
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | grey |
| Size | 51 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
| Grammage | 350 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
51
