References
Mascot:22149-605-0689-29C64
Rubix:379A4822
EAN:5715411033428

Product details : MASCOT 22149 CUSTOMIZED SHORTS WHITE/STONE GREY 48.5
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 29/64 |
| Main material | polyamide |
| Secondary colour | grey |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 135.66 excl. VAT
/ Each
£ 162.79 incl. VAT
- Usually arrives within 14 working days
Size
29/64
