Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS BLACK 33.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 33.5
Shorts Mascot
References
mascot:
22149-605-09-29C49
rubix:
379A4843
ean:
5715411031165
Technical specifications
Colour
black
Size
29c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS BLACK 33.5
Technical specifications
Attributes
Colour
black
Size
29c49
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 29.5
MASCOT 18149 ACCELERATE SHORTS BLACK 42.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 42"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS BLACK 46.5
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 28
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 42.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 48.5
MASCOT 15749 SUNBURY SHORTS ROYAL/DNAVY 52.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 52.5
MASCOT 10149 CHARLESTON SHORTS BLACK 33.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 34"""
ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 46
MASCOT 14549 HARTFORD SHORTS LONG DANTH 29.5
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 44"""
MASCOT 15749 SUNBURY SHORTS ROYAL/D'NAVY 36.5