Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 31.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 31.5
Shorts Mascot
References
mascot:
22149-605-85010-29C47
rubix:
379A5021
ean:
5715411031769
Technical specifications
Colour
blue
Size
29c47
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 31.5
Technical specifications
Attributes
Colour
blue
Size
29c47
Main material
polyamide
Grammage
180
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 34.5
MASCOT 18149 ACCELERATE SHORTS GREEN 27
"REGATTA TRJ332 800 ACTION SHORTS BLACK 46"""
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 33"""
MASCOT 18149 ACCELERATE SHORTS DNAVY 42.5
MASCOT 10149 CHARLESTON SHORTS D'NAVY 40.5
MASCOT 09249 LIMNOS SHORTS LONG DNAVY 30.5
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 46
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 30.5
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 42.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 33.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 31.5
ORN 2050 CONDOR COMBAT SHORTS NAVY 34
"REGATTA TRJ332 800 ACTION SHORTS BLACK 42"""
HELLYHAN 77580_990-C46 KENSINGTON SHORTS BLACK W33