MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 31.5


¾ Trousers Lindau Black

References
mascot:14449-442-09-C47
rubix:378A3354
ean:5711074181926
Three-quarter work pants Lindau 14449-442-09 / C47
brand logo
Technical specifications
Colourblack
Sizec47
Main materialpolyester
See all Specifications

Product details : MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 31.5


Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Sizec47
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days