Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 34.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 34.5
Shorts Mascot
References
mascot:
22149-605-89-29C50
rubix:
379A5054
ean:
5715411031486
Technical specifications
Colour
grey
Size
29c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 34.5
Technical specifications
Attributes
Colour
grey
Size
29c50
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 34.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 44"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS GREEN/BLACK 31.5
ORN 2050 CONDOR COMBAT SHORTS BLACK 30
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 31.5
ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 50
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 36.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 30.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 40"""
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS LKHAKI/BLACK 40.5
MASCOT 09249 LIMNOS SHORTS LONG DNAVY 36.5
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 38.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 35.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 28.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 36"""