MASCOT 09249 LIMNOS SHORTS LONG DANTH 28.5
¾ Length Trousers Limnos dark anthracite
See technical informationReferences
Mascot:09249-154-18-C44
Rubix:379A5709
EAN:5707209731340

Product details : MASCOT 09249 LIMNOS SHORTS LONG DANTH 28.5
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Hidden zips avoids scratches to the surroundings. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | grey |
| Size | 44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
44
