Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5T
Workwear trousers Mascot
References
mascot:
22279-605-010-90C47
rubix:
384A3232
ean:
5715411007948
Technical specifications
Colour
navy
Size
90c47
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5T
Technical specifications
Attributes
Colour
navy
Size
90c47
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2900 VULTURE BALLISTIC TROUSER NAVY 44S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 22S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 36T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 48.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 34.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 31.5R
HELLYHAN 77581_990-C154 KENSINGTON CNCT SOFTS PANT BLACK W39
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 44.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 34.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 32.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 32.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/D'ANTH 38.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 32S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 16S