Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 28.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 28.5R
Workwear trousers Mascot
References
mascot:
22279-605-06-82C44
rubix:
384A3257
ean:
5715411009966
Technical specifications
Colour
white
Size
82c44
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 28.5R
Technical specifications
Attributes
Colour
white
Size
82c44
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 35.5T
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 46"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 42.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 32.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 36.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 27R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 32.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 46.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 20R
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 50T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 34.5T
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 35.5T
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 40"" T"
"REGATTA TRJ387S INCURSION TROUSERS IRON 30"" S"