Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 27R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 27R
Workwear trousers Mascot
References
mascot:
16079-230-09-82C42
rubix:
384A7889
ean:
5711074436835
Technical specifications
Colour
black
Size
82c42
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 27R
Technical specifications
Attributes
Colour
black
Size
82c42
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 38L
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 40S
"REGATTA TRJ387R INCURSION TROUSERS BLACK 36"" R"
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 40.5R
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 32S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 27R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 48.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 50.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 38.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 46T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 28.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 28R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 32.5R
ORN 2660 LADIES KEA ACTION TROUSER NAVY 12R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 10S