Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5T
Workwear trousers Mascot
References
mascot:
22279-605-09-90C46
rubix:
384A3360
ean:
5715411009256
Technical specifications
Colour
black
Size
90c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5T
Technical specifications
Attributes
Colour
black
Size
90c46
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77556_990-C58 CHELSEA EVO BRZ CNCT PANT BLACK W42
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5T
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 22R
HELLYHAN 71190_990-4XL OXFORD SHELL PANT BLACK 4XL
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 33.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 42R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 31.5S
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 44"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 36.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 34.5R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 38"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 46"" S"
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 32.5R