Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 46"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 46"" S"
Workwear trousers Regatta
References
regatta:
TRJ600 S 540 046
rubix:
377A7401
ean:
5057538109618
Technical specifications
Colour
navy
Size
46s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600S PRO ACTION TROUSERS NAVY 46"" S"
Technical specifications
Attributes
Colour
navy
Size
46s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 27T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 30.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 31.5T
HELLYHAN 77480_990-C38 WOMENS LUNA PANT BLACK W28
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 34"" R"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 29.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 52.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 34.5S
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 22T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 38.5T
PROGARM 5816 TROUSERS NAVY/YELLOW 40S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 38.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 36.5S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 40.5S