Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 38.5T
Workwear trousers Mascot
References
mascot:
22279-605-2289-90C54
rubix:
384A3410
ean:
5715411011969
Technical specifications
Colour
red
Size
90c54
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 38.5T
Technical specifications
Attributes
Colour
red
Size
90c54
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 44.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 46"" T"
HELLYHAN 77480_990-C40 WOMENS LUNA PANT BLACK W30
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 32R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 42.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 28.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 30T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 14S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 32.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 50.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 34.5T
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 30"" S"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5T