MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 32.5S

Trousers Springfield Antraciet

See technical information
References
Mascot:10131-154-18-76C48
Rubix:380A1616
EAN:5711074095315
Work trousers Springfield 10131-154-18 / 76C48
Technical specifications
Colourgrey
Size76/48
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 32.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight840 g
Colourgrey
Size76/48
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

76/48
Select variants (43)