Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 40.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 40.5T
Workwear trousers Mascot
References
mascot:
22279-605-2289-90C56
rubix:
384A3411
ean:
5715411011976
Technical specifications
Colour
red
Size
90c56
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 40.5T
Technical specifications
Attributes
Colour
red
Size
90c56
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 42.5R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 46"" S"
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 30R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 27R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 48.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 28T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 12S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 36.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 48.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 32"" S"
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 36.5R
GISS 845015 URBAN WORK TROUSERS 2 SIZE L
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 30.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 33.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 46"" R"