Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 30.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 30.5S
Workwear trousers Mascot
References
mascot:
22279-605-2489-76C46
rubix:
384A3417
ean:
5715411012034
Technical specifications
Colour
red
Size
76c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 30.5S
Technical specifications
Attributes
Colour
red
Size
76c46
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 32.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 38"" T"
ORN 2500 CONDOR COMBAT TROUSER ROYAL 42T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 30.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 32S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" R"
"PORTWEST T711BKR41 WX3 SERVICE TROUSERS BLACK 41"""
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 38.5S
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 40.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 33"" R"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 42.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 40.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 42.5R