Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 40.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 40.5S
Workwear trousers Mascot
References
mascot:
22279-605-34-76C56
rubix:
384A3468
ean:
5715411008594
Technical specifications
Colour
green
Size
76c56
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 40.5S
Technical specifications
Attributes
Colour
green
Size
76c56
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 32"" S"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 12S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 34.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 40R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 34.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 35.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 44"" T"
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 28"" T"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 52T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 28.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 50T
HELLYHAN 77574_789-C58 KENSINGTON PANT HH Sandy/Ebony W42
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 40"" R"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 32.5T
ORN 2500 CONDOR COMBAT TROUSER NAVY 58T