Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
Workwear trousers Mascot
References
mascot:
22279-605-34-82C42
rubix:
384A3470
ean:
5715411008624
Technical specifications
Colour
green
Size
82c42
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 27R
Technical specifications
Attributes
Colour
green
Size
82c42
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 28"" S"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 8S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 32.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 32.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 33.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 40"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 28.5R
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 44"" R"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 48T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 42.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 46T
HELLYHAN 77574_789-C54 KENSINGTON PANT HH Sandy/Ebony W39
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 34"" R"