Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28.5R
Workwear trousers Mascot
References
mascot:
22279-605-34-82C44
rubix:
384A3472
ean:
5715411008648
Technical specifications
Colour
green
Size
82c44
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 28.5R
Technical specifications
Attributes
Colour
green
Size
82c44
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 46"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 32R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 40.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 30.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 31.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 30.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 36"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 38.5R
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 40"" R"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 44T
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 42.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 42T
HELLYHAN 77574_789-C50 KENSINGTON PANT HH Sandy/Ebony W36