Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 29.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 29.5R
Workwear trousers Mascot
References
mascot:
22279-605-34-82C45
rubix:
384A3473
ean:
5715411008655
Technical specifications
Colour
green
Size
82c45
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 29.5R
Technical specifications
Attributes
Colour
green
Size
82c45
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 44"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 29.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 30R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 29.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 30.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 56.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 29.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 34"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 31.5T
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 38"" R"
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 30T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 35.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 40T