MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 31.5T


LEIRIDA TROUSERS BLACK

References
mascot:05079-010-09-90C47
rubix:2521027
ean:5707209377340
Pants Lerida 05079-010-09 / 90C47
brand logo
Technical specifications
Colourblack
Size90c47
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 31.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size90c47
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days