Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5S
Workwear trousers Mascot
References
mascot:
22279-605-3534-76C48
rubix:
384A3505
ean:
5715411011174
Technical specifications
Colour
green
Size
76c48
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5S
Technical specifications
Attributes
Colour
green
Size
76c48
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 34"" T"
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 36.5R
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 14R
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 34.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 46.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 48.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 48.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 30.5R
HELLYHAN 77381_990-C56 BARCODE CNCT PANT BLACK W41
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5T
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 16R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 48R
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 34.5T
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 30"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 44.5R