Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5R
Workwear trousers Mascot
References
mascot:
22279-605-3534-82C54
rubix:
384A3524
ean:
5715411011372
Technical specifications
Colour
green
Size
82c54
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 38.5R
Technical specifications
Attributes
Colour
green
Size
82c54
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 38"" S"
HELLYHAN 77556_990-D112 CHELSEA EVO BRZ CNCT PANT BLACK W43
ORN 2660 LADIES KEA ACTION TROUSER BLACK 24R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 27R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 50.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 40S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 40R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 34"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 27R
MASCOT 17279 ADVANCED TROUSERS DNAVY 31.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 16S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 28.5R
GISS 886747 URBAN WORK PLUS 1 TROUSERS GREY SIZE XXL
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 8S