"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 34"" R"
REGATTA TRJ600 PRO ACTION TROUSER WITH KNEE POCKET BLACK
See technical informationReferences
Regatta:TRJ600R 540034
Rubix:206A7673
EAN:5057538109755

Product details : "REGATTA TRJ600R PRO ACTION TROUSERS NAVY 34"" R"
"regatta trj600r pro action trousers navy 34"" r"
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 34 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester, 35% cotton fabric |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days
