Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 33.5T
Workwear trousers Mascot
References
mascot:
22279-605-3534-90C49
rubix:
384A3535
ean:
5715411011488
Technical specifications
Colour
green
Size
90c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 33.5T
Technical specifications
Attributes
Colour
green
Size
90c49
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 36T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 30S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 42"" T"
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 40.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 36.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 31.5R
HELLYHAN 77570_990-C60 KENSINGTON CONS PANT BLACK W44
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 20S
HELLYHAN 77550_990-C50 CHELSEA EVO BRZ CONS PANT BLACK W36
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 35.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 27R
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 32"" S"
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 24R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 28R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 46"" R"