Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 46.5T
Workwear trousers Mascot
References
mascot:
22279-605-3534-90C62
rubix:
384A3543
ean:
5715411011563
Technical specifications
Colour
green
Size
90c62
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 46.5T
Technical specifications
Attributes
Colour
green
Size
90c62
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 42"" R"
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 36.5S
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 28"" R"
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 28R
HELLYHAN 77574_990-C46 KENSINGTON PANT BLACK W33
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 52.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 32T
HELLYHAN 77556_990-D124 CHELSEA EVO BRZ CNCT PANT BLACK W48
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 38.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 28.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 27R
ORN 2100N HARRIER STRETCH TROUSER NAVY 30S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 28R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 36.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 40.5R