Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 42.5R
Workwear trousers Mascot
References
mascot:
22279-605-5409-82C58
rubix:
384A3612
ean:
5715411014137
Technical specifications
Colour
brown
Size
82c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 42.5R
Technical specifications
Attributes
Colour
brown
Size
82c58
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 50.5R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 28R
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 16S
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 10T
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 52.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 38.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 36T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 46.5R
"REGATTA TRJ387R INCURSION TROUSERS BLACK 34"" R"
HELLYHAN 77408_990-C62 OXFORD 4X CARGO PANT BLACK W45.5
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 48T
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 34.5R
HELLYHAN 77481_990-C42 WOMENS LUNA CONS PANT BLACK W31
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 52.5R