Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 32.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 32.5T
Workwear trousers Mascot
References
mascot:
22279-605-5409-90C48
rubix:
384A3620
ean:
5715411014212
Technical specifications
Colour
brown
Size
90c48
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 32.5T
Technical specifications
Attributes
Colour
brown
Size
90c48
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 46"" T"
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 48.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 28.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 50T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 28R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 35.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 31.5R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 10S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 35.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 44.5T
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 22 S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 40S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 42R