Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 22 S
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 22 S
Workwear trousers Regatta
References
regatta:
TRJ334 S 540 22L
rubix:
377A7019
ean:
5051513060321
Technical specifications
Colour
navy
Size
22s
Main material
cotton/polyester
Product details
Technical specifications
Product details : REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 22 S
Technical specifications
Attributes
Colour
navy
Size
22s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 20S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 27T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 38.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 48.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 38.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 16R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 34.5T
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 18 T
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 38"" R"
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 44.5
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 35.5R