Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 33.5T
Workwear trousers Mascot
References
mascot:
22279-605-5409-90C49
rubix:
384A3621
ean:
5715411014229
Technical specifications
Colour
brown
Size
90c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 33.5T
Technical specifications
Attributes
Colour
brown
Size
90c49
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 44"" T"
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 34.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 30.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 36.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 48T
ORN 2100N HARRIER STRETCH TROUSER BLACK 38S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 33.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 48.5R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 16S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 29.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 27R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 30.5T
"PORTWEST T711BKR48 WX3 SERVICE TROUSERS BLACK 48"""
PORTWEST 2885 WORK TROUSERS ROYAL SIZE 36R